Beli test lamp di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TEST PRODUCTS INTL. Digital Psychrometer & Humidity Meter
    Mulai

    Rp8.299.900

    TEST PRODUCTS INTL. Digital Psychrometer & Humidity Meter
    Deskripsi:
    Dew point and wet bulb humidity meters have a cabled main probe with a flexible or extendable sensor that measures the temperature, relative humidity, and dew point in a vent or duct. These meters show readings on an LCD display. Select models come with a NIST-traceable certificate of calibration.
    atribut:
    • UNSPSC: 41112301
    • Ambient Temperature Accuracy (°F): ±0.5% of Reading + 2.0
    • Ambient Temperature Range (°F): -40 to 122
    • Application: Bakeries; Building Maintenance; Computer Rooms; Humidistat Calibration
    • Auto Shut-Off: Yes
    • Battery Runtime (hour): 30
    • Battery Type (V): 9
    • Brand: TEST PRODUCTS INTL.
    • Cable Length (inch): 39
    • Data Hold: Yes
    • Data Logging: No
    • Datalogging: Without Data Logging
    • Dew Point Accuracy: 0.5% of Reading + 0.4°C + 3 Digits; 0.5% of Reading + 0.8°F + 3 Digits
    • Dew Point Range (°C): -40 to 80
    • Dew Point Temperature Range (°F): -40 to 176
    • Display Screen Type: LCD
    • Humidity Accuracy: ±3%
    • Humidity Range: 0% to 100%
    • Humidity Resolution: 0.1 %
    • IP/NEMA Rating: Not Rated
    • Includes: Protective Rubber Boot
    • Includes Batteries: Yes
    • Includes Case: Yes
    • Includes Probes: Yes
    • Manufacturer Part Number: 597C1
    • Maximum Dew Point Temperature (°F): Max of 176
    • Maximum WBGT Temperature (°F): Max of 140
    • Meter Type: Dew Point and Wet Bulb Humidity Meters with Cabled Main Probe
    • Operating Temperature Range (°F): 32 to 122
    • Overall Depth (inch): 5.7 in
    • Overall Height (inch): 1.1 in
    • Overall Width (inch): 2.9
    • Probe Diameter (inch): 0.45
    • Properties Measured: Ambient Temperature; Dew Point; Relative Humidity; Wet Bulb Temperature
    • Size (H x W x D) (inch): 1.1 in x 2.9 in x 5.7 in
    • Standards: CE Certified; RoHS
    • Temperature Resolution (°): 0.1
    • Weight (lbs): 0.3
    • Wet Bulb Globe Temperature Range (°C): 5 to 60
    • Wet Bulb Globe Temperature Range (°F): 41 to 140
  2. Mitutoyo Digital Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (13)
    Mulai

    Rp2.299.900

    Mitutoyo Digital Caliper (Jangka Sorong)
    Deskripsi:
    The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
  3. TEKIRO Combination Wrench Metric Set (Kunci Ring Pas)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp139.900

    TEKIRO Combination Wrench Metric Set (Kunci Ring Pas)
    Deskripsi:
    - High durable- Easy to use- Corrosion resistance
  4. SHIMPO Pengukur Gaya (Alat Ukur Gaya)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp7.499.900

    SHIMPO Pengukur Gaya (Alat Ukur Gaya)
    atribut:
    • UNSPSC: 41111934
    • Brand: SHIMPO
  5. Shukaku Screwdriver Tespen (Obeng)
    Mulai

    Rp8.900

    Shukaku Screwdriver Tespen (Obeng)
    Deskripsi:
    Test Pen Shukaku dirancang dengan bentuk yang ergonomis, mudah dipegang, dan tidak licin di tangan. Menggunakan baja berkualitas tinggi dan dilengkapi lampu indikator yang kuat, kokoh, tahan lama, dan tidak mudah patah. Test Pen Shukaku sangat cocok untuk para teknisi listrik.
  6. KDS Aluminium Level (Waterpass)
    Mulai

    Rp419.900

    KDS Aluminium Level (Waterpass)
    atribut:
    • Magnet: None
    • Finishing Material: Main body: Aluminium, Bubble Tube: Acrylic Plastic (PMMA)
  7. Fotric AcouTherm Camera Advanced Thermal and Acoustic Imaging for Industrial
    Mulai

    Rp949.999.900

    Fotric AcouTherm Camera Advanced Thermal and Acoustic Imaging for Industrial
    atribut:
    • IR Resolution: 640x480
    • Field of View (°): 25x19
    • Focus Mode: TurboFocus® system (thermal contrast AF, Acoustic Imaging Parameters laser-assisted AF, continuous AF, touch AF); Manual
    • Acoustic Image FOV (°): 66x52
    • Acoustic Working Distance (m): 0.3~100
    • Annotations: Voice Annotation, Text Annotation, Tags, Favorite
    • Battery: 7.4V, 3500mAh rechargeable lithium battery, field replaceable
    • Battery Charging Time (hour): Charge to 90% in 2.5
    • Battery Operation Time (hour): Continuous work ≥ 2.5 (depends on the environment and workload)
    • Display Screen: 5inch, 1280x720 pixels, LCD touchscreen display with Gorilla Anti-Explosion screen
    • Image Mode: Single, Multi, Hologram
    • Measurement Accuracy (°C): ± 2 (3.6°F)or ± 2 %, whichever is greater
    • Microphone Channels: 162 MEMS digital microphone
    • On Device Analysis: Support
    • QR Code: QR codes and bar codes can be scanned as tag annotations
    • Storage Card: SD card, hot-swappable, supports up to 1TB
    • Temperature Range (°C): -20~120 (-4~248°F),0~650 (32~1202°F),Intelligent range
    • Thermal Sensitivity NETD: <30mK@30° C(86°F)
  8. Sanwa Electric Instrument Test Leads
    Mulai

    Rp989.900

    Sanwa Electric Instrument Test Leads
    Deskripsi:
    Test lead with high current fuse
    atribut:
    • Built-in Fuse: F1200 (0.5A/1000V/Φ6.35 x 32mm ceramic tube) x 1
    • Overall Length (m): About 1.4
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Safety Standard: IEC61010 CATIII600V/ CATII 1000V
    • Suitable Model: PC7000, PC720M, PC710, PC700, PC773, PC20, RD700, RD701, CD772, CD771, CD770, TA55, EM7000, CX506a, SP21, SP20, DCM600DR, DCM660R, DCM2000AD, DCL1000, DCL1200R, DCM400, DCM400AD, DCM60R
    • Type: Test lead
  9. Mitutoyo Vernier Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp599.900

    Mitutoyo Vernier Caliper (Jangka Sorong)
    Deskripsi:
    - Plain and basic design.- Stepped graduation face prevents dust ingress between the main scale and slider.- The small vernier face angle (14°) provides easy reading.- Can measure steps, since the end faces of the beam and slider are the zero reference point (measuring face).- Standard calipers allow four types of measurement, i.e, outside, inside, depth, and step.- Carbide-tipped jaw calipers are optimal for rough finished parts, castings, grinding stones, etc.- Decimal and fractional graduated scales (metric/inch and inch model only).
  10. Insize Digital Caliper (Jangka Sorong)
    Mulai

    Rp779.900

    Insize Digital Caliper (Jangka Sorong)
    Deskripsi:
    Digital Caliper (Standard Model)- Buttons: on/off, zero, mm/inch- Automatic power off, move the digital unit to turn on power - Data output- Made of stainless steel
    atribut:
    • Display Type: Digital
  11. BOSCH Voltage Tester
    Mulai

    Rp80.900

    BOSCH Voltage Tester
    Deskripsi:
    Insulated, simple, practical – Bosch Professional single-pole phase testerThis tester is certified according to DIN VDE 0680-6With insulated S2 steel shaftComfortable to use thanks to the ergonomic design and sturdy pocket clip.
    atribut:
    • Handle Diameter (mm): 20
    • Rod Length (mm): 66.2
    • Screwdriver Profile: SL
  12. TEKIRO Combination Wrench Metric (Kunci Ring Pas)
    Rating:
    98% of 100
    (21)
    Mulai

    Rp24.900

    TEKIRO Combination Wrench Metric (Kunci Ring Pas)
    Deskripsi:
    TEKIRO KUNCI RING PASKegunaan dari kunci Kombinasi ini adalah saling mengisi kekurangan yang ada pada masing masing kunci pas dan ring. Kunci ini sangat berguna saat menyetel pengikat (fastener) dengan ukuran yang sama pada posisi yang berbeda.Kunci Kombinasi merupakan gabungan dari kunci pas dengan kunci ring pada masing masing ujung dengan ukuran yang sama. Kunci pas ujung terbuka hanya dapat digunakan bila kunci pas berbentuk cincin atau soket tidak cocok dengan kepala baut atau mur.Fungsi : Kegunaan dari kunci Kombinasi ini adalah saling mengisi kekurangan yang ada pada masing masing kunci pas dan ring. Kunci ini sangat berguna saat menyetel pengikat (fastener) dengan ukuran yang sama pada posisi yang berbeda.
  13. TEKIRO Combination Wrench Sunk Panel Set (Kunci Ring Pas)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp619.900

    TEKIRO Combination Wrench Sunk Panel Set (Kunci Ring Pas)
    Deskripsi:
    - Chrome vanadium steel- Dropped forged and heat treated for extra strength- Silver Matt finish- German Type (DIN 899)- Sunk panel for easy access to tight spaces
    atribut:
    • Size (mm): 8-24
  14. Synott Test Pen
    Mulai

    Rp11.900

  15. TEKIRO Manual Leveling Tool (Waterpass)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp159.900

    TEKIRO Manual Leveling Tool (Waterpass)
    Deskripsi:
    Tekiro Waterpas yang digunakan untuk mengukur atau menentukan sebuah benda atau garis dalam posisi rata baik pengukuran secara vertikal/horizontal maupun pada kemiringan 45 derajat. Dilengkapi magnet untuk pengukuran pada posisi standar dan terbalik. Vials Block Acrilik melindungi dari benturan, dan kedua ujungnya dilindungi Shockproof End Caps. Dengan Tekiro Waterpas ini pengukuran akan lebih aman, cepat, mudah dan akurat.Fungsi : Untuk mengukur atau menentukan sebuah benda atau garis dalam posisi rataMaterial : Aluminium
    atribut:
    • Material: Aluminium
    • Width (mm): 48
    • Dimension 2 (mm): 48
    • Dimension 3 (mm): 19
    • Thickness (mm): 19
  16. IMADA Mechanical Force Gauge
    Mulai

    Rp7.599.900

    IMADA Mechanical Force Gauge
    Deskripsi:
    Tensile and compression measurement can be easily performed.6 attachments are included as accessory.Design that fits the hands with a simple operation.Possible to read load transition with needle style.
  17. TEKIRO Bit Socket Set (Set Kunci Sok)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp359.900

    TEKIRO Bit Socket Set (Set Kunci Sok)
    Deskripsi:
    TEKIRO 3/8 INCH SOCKET SET PLASTIK 26 PCS . Merupakan SOCKET Set alat bantu mekanik untuk kegiatan perbengkelan.Fungsi : Untuk kegiatan perbengkelan kendaraanMaterial : Chrome VanadiumTekiro kunci Sok Set 26 Pcs dari Tekiro ini merupakan paket kunci soket berupa berbagai macam gagang soket, ekstensi, unversal joint, dan banyak mata kunci yang umum digunakan di bengkel dan industri. Mata sok berukuran 6 hingga 24 mm dengan jumlah sudut 6 yang lebih tahan lama dan tidak mudah slek / aus.
  18. Shukaku Cable Clips
    Mulai

    Rp4.900

    Shukaku Cable Clips
    Deskripsi:
    Cable Clips (Klip Kabel) Shukaku hadir dengan berbagai dimensi, memudahkan instalasi jaringan listrik dan data secara rapih, efektif, dan efisien.
Daftar Harga test lamp Terbaru October 2026
TEST PRODUCTS INTL. Digital Psychrometer & Humidity MeterRp8.299.900
Mitutoyo Digital Caliper (Jangka Sorong)Rp2.299.900
TEKIRO Combination Wrench Metric Set (Kunci Ring Pas)Rp139.900
SHIMPO Pengukur Gaya (Alat Ukur Gaya)Rp7.499.900
Shukaku Screwdriver Tespen (Obeng)Rp8.900
KDS Aluminium Level (Waterpass)Rp419.900
Mitutoyo ABS Digital Caliper (Jangka Sorong)Rp2.299.900
Fotric AcouTherm Camera Advanced Thermal and Acoustic Imaging for IndustrialRp949.999.900
Sanwa Electric Instrument Test LeadsRp989.900
Mitutoyo Vernier Caliper (Jangka Sorong)Rp599.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)